
Concrete Screw, 1/4" Dia., Hex Head 100 PK
Mfr # HC41141C
Zoro # G805305345
product price: $12.25
/pk 100, $0.12/eaSold in multiples of 12 for $147.00
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Sub-Brand
Pro-Twist
Head Type
Hex
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC41141C
Zoro #
G805305345
UPC #
764666517523
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
1 1/4 in
Size
1/4" x 1-1/4"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Head Type
Hex
System of Measurement
Inch
Drive Type
Slotted
Description
Building America since 1975, Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right. Whether that job is residential or commercial, spanning days or months, we know reputations are built on quality, value and trust.
- • Easy to use
- • Sharp point hex head
- • For use in light duty anchoring, door and window frames, thresholds plumbing straps and electrical conduits
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.