Concrete Screw, 3/16" Dia., 12 PK
Mfr # HC32341C
Zoro # G707038341
product price:Â $256.99
/pk 12, $21.42/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
1 3/4 in
Sub-Brand
Pro-Twist
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC32341C
Zoro #
G707038341
UPC #
764666517486
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
System of Measurement
Inch
Description
Hx Scrw 3/16X2.25" 100Pk, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.