Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 12 PK
Mfr # 4GCS1
Zoro # G106978767
product price:Â $96.29
/pk 12, $8.02/eaKey Features
Flat Head
Torx Drive
Screw Size
#10
Fastener Length
4 in
Drive Size
T25
Finish
Zinc Yellow
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4GCS1
Zoro #
G106978767
UPC #
764666703162
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Drive Size
T25
Details
Head Type
Flat
Drive
Torx
Finish
Zinc Yellow
Item
Deck Screw
System of Measurement
Inch
Standards
ASTM B-117
Thread Type
Auger
Description
Nail Cmn 4Dx1.5" 1#, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.