Deck Screw, 2-1/2 in, Bugle Head, Torx Drive

  • Mfr # L212STGR25M

  • Zoro # G906900234


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Bugle Head
Torx Drive
Fastener Length
2-1/2 in
Drive Size
T25
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L212STGR25M
Zoro #
G906900234
UPC #
764666741720
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2-1/2 in
Drive Size
T25

Details

Head Type
Bugle
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.