Deck Screw, 4 in, Bugle Head, Torx Drive
Mfr # L4STGR1M
Zoro # G306939261
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Bugle Head
Torx Drive
Fastener Length
4 in
Drive Size
T25
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L4STGR1M
Zoro #
G306939261
UPC #
764666741843
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
4 in
Drive Size
T25
Details
Head Type
Bugle
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.