This item is Discontinued.

Grip-Rite Deck Screw, #6 x 2 in, Steel, Bugle Head, Phillips Drive, 128 PK 2GS1

Deck Screw, #6 x 2 in, Steel, Bugle Head, Phillips Drive, 128 PK (Discontinued)

  • Mfr # 2GS1
  • Zoro # G809557030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GS1
Zoro #
G809557030
UPC #
764666109131
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
2 in
Drive Size
#2

Details

Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior
Standards
ASTM C-1002
Thread Type
Coarse

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.For general woodworking useYellow zinc is cosmetically appealing for general wood workSteel constructionMade to conform to ASTM C1002Common project applications: remodeling, fencing, storage, cabinets, framing Proposition 65 Information WARNING: Cancer and Reproductive Harm- www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.