Deck Screw, #8 x 2-5/8 in, 18-8 Stainless Steel, Bugle Head, Torx Drive, 4 PK

  • Mfr # MAXS1588DS3055

  • Zoro # G606869176


product price:  $384.99
/pk 4, $96.25/ea
Free Shipping & Returns

Key Features

Bugle Head
Torx Drive
Drive Size
T20
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAXS1588DS3055
Zoro #
G606869176
UPC #
764666749276
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-5/8 in
Drive Size
T20

Details

Head Type
Bugle
Drive
Torx
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Deck Screw #8X1.625" 1#, 6PK, 4PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.