Deck Screw, #8 x 3-1/2 in, Bugle Head, Torx Drive

  • Mfr # LP312STBK

  • Zoro # G506939269


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Bugle Head
Torx Drive
Screw Size
#8
Fastener Length
3-1/2 in
Drive Size
T25
System of Measurement
Inch
Standards
ASTM F-1667;ASTM A-153;ICC-ES ESR #2914
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP312STBK
Zoro #
G506939269
UPC #
764666713048
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3-1/2 in
Drive Size
T25

Details

Head Type
Bugle
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Standards
ASTM F-1667;ASTM A-153;ICC-ES ESR #2914
Thread Type
Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.