Zoro Homepage

Drywall Screw, #10 x 4 in, Bugle Head Phillips Drive, 215 PK

  • Mfr # 4CDWS5

  • Zoro # G607370848


product price: $17.55
/pk 215, $0.08/ea
Sold in multiples of 6 for $105.30

Key Features

Bugle Head
Phillips Drive
Pointed Tip
Screw Size
#10
Fastener Length
4 in
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CDWS5
Zoro #
G607370848
UPC #
764666104273
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
4 in
Drive Size
#2

Details

Head Type
Bugle
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Coarse
Tip Type
Pointed

Description

The most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • For attaching drywall to wood studs
  • • Perfect for a variety of drywall applications
  • • Made to conform to ASTM C1002
  • • Phosphate coated to make driving easier and to provide a good base for finishes such as paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.