Zoro Homepage

Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive

  • Mfr # 5023894

  • Zoro # G303911123


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023894
Zoro #
G303911123
UPC #
764666502352
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
5 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Tip Type
Pointed

Description

10 x 5 in. Phillips Drywall Screws

Features
  • Phillips Drywall Screws
  • Pack of 1000
Specifications
  • Length: 5 in.
  • Drive Style: Phillips
  • Type: Drywall Screws
  • Container Size: 1 lb.
  • Head Type: Bugle Head
  • Material: Steel
  • Thread Type: Coarse
  • Point Type: Sharp
  • Finish: Phosphate
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.