Zoro Homepage

Drywall Screw, 2-1/2 in, Flat Head Phillips Drive

  • Mfr # 212CDW25BK

  • Zoro # G003792770


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Pointed Tip
Fastener Length
2-1/2 in
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Standards
ASTM C-1002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212CDW25BK
Zoro #
G003792770
UPC #
764666509368
Country of Origin
China

Dimensions

Fastener Length
2-1/2 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Coarse
Tip Type
Pointed

Description

Features
  • Black Coarse Thread Drywall Screws with Bugle Head Bucket
Specifications
  • Color: Black
  • Size: 2.5 in.
  • Weight: 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.