
Drywall Screw, No 6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 238 PK
Mfr # 114ZSDS1
Zoro # G105273290
product price: $7.29
/pk 238, $0.03/ea
Sold in multiples of 12 for $87.48
Key Features
Bugle Head
Phillips Drive
Drilling Tip
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114ZSDS1
Zoro #
G105273290
UPC #
764666205604
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Details
Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-954
Thread Type
Coarse
Tip Type
Drilling
Description
Grip-Rite fasteners are the choice of value-conscious contractors who want professional results from a brand they know and trust. Grip-Rite drywall screws are a reliable choice for hanging drywall with an offering that includes coarse and fine thread, black phosphate, yellow zinc, zinc-coated steel construction.
- • Use for attaching gypsum boards to 20-14 gauge steel studs
- • Perfect for a variety of drywall applications
- • Self drill drywall attaches gypsum to metal studs
- • Made to conform to ASTM C1002
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.