Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1290 PK

  • Mfr # 114DWS5

  • Zoro # G907370159


product price: $17.99
/pk 1290, $0.01/ea
Sold in multiples of 6 for $107.94

Key Features

Flat Head
Phillips Drive
Pointed Tip
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114DWS5
Zoro #
G907370159
UPC #
764666105010
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Standards
ASTM C-1002
Thread Type
Fine
Tip Type
Pointed

Description

As the most preferred brand in construction fasteners, Grip-Rite knows contractors...and we know they want the highest performing product at the best value. Grip-Rite drywall screws are exclusively available in both coarse and fine thread for drywall with easily recognizable, signature Grip-Rite color coded packaging to help quickly find the right product for your project.


  • • Fine Thread drywall screws are used for drywall to light gauge steel studs
  • • Made to conform to ASTM C1002
  • • Phosphate coating is a good base for paints and other finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.