Zoro Homepage

Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive

  • Mfr # 5023509

  • Zoro # G403896306


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/4 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023509
Zoro #
G403896306
UPC #
764666509283
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Item
Drywall Screw
System of Measurement
Inch

Description

Grip-Rite drywall screws are used when installing gypsum board to light-gauge steel studs. They have a sharp point to pierce through drywall and a fine thread design to help grab into light-gauge steel studs. Once the screw has been driven, the bugle head allows for quick and easy countersinking.

Specifications
  • Length: 1-1/4 in.
  • Callout Size: No. 6
  • Container Size: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.