Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive

  • Mfr # 158ZSDS1

  • Zoro # G4691930


product price: $11.19
/ea

Key Features

Bugle Head
Phillips Drive
Drilling Tip
Drive Size
#2
Finish
Zinc Plated
System of Measurement
Inch
Standards
ASTM C-954
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158ZSDS1
Zoro #
G4691930
UPC #
764666205659
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2

Details

Head Type
Bugle
Drive
Phillips
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-954
Thread Type
Fine
Tip Type
Drilling

Description

Grip-Rite drywall screws are used when installing gypsum board to light-gauge steel studs. They have a sharp point to pierce through drywall and a fine thread design to help grab into light-gauge steel studs. Once the screw has been driven, the bugle head allows for quick and easy countersinking.


  • • For attaching drywall to light gauge steel studs
  • • Perfect for a variety of drywall applications
  • • Made to conform to ASTM C1002
  • • Phosphate coating is a good base for paints and other finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.