Zoro Homepage

Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive

  • Mfr # 212DWS25BK

  • Zoro # G4692043


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
Pointed Tip
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212DWS25BK
Zoro #
G4692043
UPC #
764666509320
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2

Details

Head Type
Bugle
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Fine
Tip Type
Pointed

Description

Grip-Rite drywall screws are used when installing gypsum board to light-gauge steel studs. They have a sharp point to pierce through drywall and a fine thread design to help grab into light-gauge steel studs. Once the screw has been driven, the bugle head allows for quick and easy countersinking.


  • • For attaching drywall to light gauge steel studs
  • • Perfect for a variety of drywall applications
  • • Made to conform to ASTM C1002
  • • Phosphate coating is a good base for paints and other finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.