Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive, 595 PK

  • Mfr # 212CDWS5

  • Zoro # G307370162


product price: $20.39
/pk 595, $0.03/ea
Sold in multiples of 6 for $122.34

Key Features

Bugle Head
Phillips Drive
Pointed Tip
Screw Size
#8
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Standards
ASTM C-1002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212CDWS5
Zoro #
G307370162
UPC #
764666103733
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2

Details

Head Type
Bugle
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-1002
Thread Type
Coarse
Tip Type
Pointed

Description

As the most preferred brand in construction fasteners, Grip-Rite knows contractors...and we know they want the highest performing product at the best value. Grip-Rite drywall screws are exclusively available in both coarse and fine thread for drywall with easily recognizable, signature Grip-Rite color coded packaging to help quickly find the right product for your project.


  • • Coarse thread drywall screws are used in drywall to wood studs
  • • Made to conform to ASTM C1002
  • • Phosphate coated to make driving easier and to provide a good base for finishes such as paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.