Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive

  • Mfr # 5023514

  • Zoro # G103911309


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023514
Zoro #
G103911309
UPC #
764666509320
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Tip Type
Pointed

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • No. 8 x 2-0.5 in. 25 lb. Phillips Drywall Screws
  • Pack of 2975
Specifications
  • Country of Origin: Taiwan
  • Callout Size: No. 8
  • Length: 2-1/2 in.
  • Drive Style: Phillips
  • Product Type: Drywall Screws
  • Container Size: 25 lb.
  • Point Type: Sharp
  • Finish: Phosphate
  • Material: Steel
  • Thread Type: Fine
  • Head Type: Bugle Head
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.