Drywall Screw, #9 x Flange Hex Head 91 PK

  • Mfr # NHWNW91121GRY

  • Zoro # G305998177


product price: $13.65
/pk 91, $0.15/ea

Key Features

Flange Hex Head
Screw Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHWNW91121GRY
Zoro #
G305998177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9

Details

Head Type
Flange Hex
Item
Drywall Screw

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite Fasteners, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite Fasteners has the optimal fastening solution. There are many sizes and styles of nails and screws available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Zinc plated, black phosphate and exterior coated
  • • Well designed for maximum holding power
  • • Hex head for easy driving
  • • Use with self-piercing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.