Shop GRIP-RITE

GRL11M 18 Gauage 0.75 in. Staples

  • Mfr # 2409985

  • Zoro # G316481972


product price:  $37.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2409985
Zoro #
G316481972
UPC #
764666640870
Country of Origin
China

Description

Features -Material: Steel -Product Type: Staples -Gauge: 18 Ga. -Length: 3/4 in. -Finish: Galvanized -Head Style: Offset -Number in Package: 1000 -Shank Type: Smooth -Point Type: Diamond -Fastener Type: Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.