Shop UNIVERSAL
See all product information
Create Account
STAPLES, CHSEL PT, 25TH/PK, 5PK
- Mfr # UNV79000VP
- Zoro # G423364342
product price:Â
$
3.69
/pk of 5, $0.74/ea
Sold in multiples of 3Â pks for
$11.07
Key Features
For Use With
Universal Standard Full-Strip Staplers
Material
Galvanized Steel, Steel
Staple Type
Standard
Color
Silver
Point Type
Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV79000VP
- Zoro #
- G423364342
- UPC #
- 87547998076
- Country of Origin
- China
- Item
- Staples
- For Use With
- Universal Standard Full-Strip Staplers
- Material
- Galvanized Steel, Steel
- Staple Type
- Standard
- Color
- Silver
- Point Type
- Chisel
- Sheet Capacity
- 30
- Crown
- 1/2 in
- Staple Per Strip
- 210
Dimensions
- Leg Length
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.