GRP8RHGH1 Clipped Head Framing Nail 2-3.8 x 0.113 in.
- Mfr # 2395630
- Zoro # G003911294
product price:Â
$
59.15
/ea
Key Features
Length
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2395630
- Zoro #
- G003911294
- UPC #
- 764666621114
- Country of Origin
- China
- Item
- Common Nail
Dimensions
- Length
- 2-3/8 in
Description
Hot dipped galvanized. Fits most 30-34 degree clipped head paper tape framing nailers.
Features- Size: 2-3.8"x.113"
- Paper collation
- 30 degree angle
- Smooth shank
- Hot dipped galvanized
- Fits most 30-34 degree clipped head paper tape framing nailers
- 1,000 per box
- Dimension: 4.4" H x 4.75" W x 11.75" L
- Weight: 7.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.