GRS8DR 2.37 in. x 0.113 in. Clipped Head Wire
- Mfr # 2409035
- Zoro # G403979634
product price:Â
$
71.89
/ea
Key Features
Rivet Body Material
Steel
Mandrel Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2409035
- Zoro #
- G403979634
- UPC #
- 764666996366
- Country of Origin
- China
Details
- Rivet Body Material
- Steel
- Mandrel Material
- Steel
Description
Grip-Rite bright coated ring shank Framing nails can be used for a variety of applications but are typically used for Framing and Siding installation. These nails come in 28 degree wire weld strips which are compatible with most 28 degree wire weld power Framing nailers.
Features- Clipped Head Wire
- Material: Steel
- Dimension: 5.25" H x 5" W x 8" L
- Weight: 17.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.