Self-Drilling Screw, 1 in, Zinc Plated Steel External Hex Drive, 115 PK

  • Mfr # NHWNW91001RED

  • Zoro # G005991188


product price:  $13.75
/pk 115, $0.12/ea

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHWNW91001RED
Zoro #
G005991188
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite Fasteners, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite Fasteners has the optimal fastening solution. There are many sizes and styles of nails and screws available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Zinc plated, black phosphate and exterior coated
  • • Well designed for maximum holding power
  • • Hex head for easy driving
  • • Use with self-piercing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.