This item is Discontinued.

Grip-Rite Lag Screw, #10, 2-1/2 in, Hex Washer Head Torx Drive, 1500 PK GRSSHW102121500

Lag Screw, #10, 2-1/2 in, Hex Washer Head Torx Drive, 1500 PK (Discontinued)

  • Mfr # GRSSHW102121500
  • Zoro # G505303115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRSSHW102121500
Zoro #
G505303115
UPC #
764666745810
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
T20
Head Dia.
0.166 in
Hex Size
1/4 in

Details

System of Measurement
Inch
Drive
Torx
Item
Lag Screw
Head Type
Hex Washer

Description

From the brand you know and trust, Grip-Rite Structural Screws offer versatility, speed, and longevity in load-bearing exterior wood construction projects. Grip-Rite's exclusive Dual Drive Power head brings flexibility to the jobsite with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. A 3-digit, ICC recognized code is stamped into the head for easy spec reference and a load value chart is conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screw type 17 tip offers both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium Prime Guard Plus coating assures Grip-Rite. Structural Screws will last throughout a project's lifetime.


  • • Protected and improved corrosion resistance
  • • Type 17 point for quicker penetration into the wood
  • • Faster than lag screws in exterior structural wood applications
  • • Approved for use in treated lumber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.