Nail Cap Ring 3" 1#
Mfr # 3PRCAP1
Zoro # G506710455
product price:Â $759.99
/pk 12, $63.33/ea
Free Shipping & Returns
Key Features
Head Dia.
1 in
Gauge
11 ga
Head Style
Cap
Finish
Hot Dipped Galvanized
Point Type
Diamond
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3PRCAP1
Zoro #
G506710455
UPC #
764666187917
Country of Origin
Taiwan, Province of China
Dimensions
Head Dia.
1 in
Length
3"
Details
Item
Cap Nail
Gauge
11 ga
Head Style
Cap
Finish
Hot Dipped Galvanized
Point Type
Diamond
Shank
Ring
Description
Nail Rfg Hdg 3Dx3" 5#, 6PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.