Shop GRIP-RITE

Pro-Twist Concrete Screw, 3/16" Dia., 1.25 in L, 12 PK

  • Mfr # HC31141C

  • Zoro # G406899977


product price:  $187.99
/pk 12, $15.67/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
1.25 in
Sub-Brand
Pro-Twist
Thread Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC31141C
Zoro #
G406899977
UPC #
764666517455
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
1.25 in
Thread Length
1.25 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist

Description

Finish Nl Fn 15Ga 2-1/2", 5PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.