Pro-Twist Concrete Screw, #8 Dia., Wafer, PrimeGuard Plus, 12 PK
Mfr # 114SPCB1
Zoro # G907063358
product price:Â $183.99
/pk 12, $15.33/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#8
Overall Length
1 1/4 in
Sub-Brand
Pro-Twist
Finish
PrimeGuard Plus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114SPCB1
Zoro #
G907063358
UPC #
764666207080
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
#8
Overall Length
1 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Finish
PrimeGuard Plus
Head Type
Wafer
Drive Type
Phillips
Color
Gray
Description
Cmt Brd Screw 1.25", 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.