Shop GRIP-RITE

Roofing Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 11 ga, 12 PK

  • Mfr # 3HGRFG1

  • Zoro # G506710493


product price:  $64.69
/pk 12, $5.39/ea

Key Features

Length
3 in
Size
10D
Material
Steel
Gauge
11 ga
Approx. Pkg. Qty.
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3HGRFG1
Zoro #
G506710493
UPC #
764666163935
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Size
10D
Head Dia.
7/16 in

Details

Item
Roofing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Gauge
11 ga
Approx. Pkg. Qty.
12
Shank Type
Smooth
Head Type
Flat

Description

Nail Box Hdg 3D 1.25" 1#, 12PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.