This item is Discontinued.

Grip-Rite Wood Screw, #6, Flat Head Phillips Drive 2GS5

Wood Screw, #6, Flat Head Phillips Drive (Discontinued)

  • Mfr # 2GS5
  • Zoro # G403512596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GS5
Zoro #
G403512596
UPC #
764666109162
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Item
Wood Screw

Description

Grip-Rite No. 6 wire X 2 in. L Phillips Bugle Head Construction Screws 5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.