Shop GRIP-RITE

Self-Drilling Screw, 1 in, Zinc Plated Steel External Hex Drive, 115 PK

  • Mfr # NHWNW91001TAN
  • Zoro # G005991539

product price: 
$
13.19
/pk of 115, $0.11/ea

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NHWNW91001TAN
Zoro #
G005991539
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Dimensions

Fastener Length
1 in

Description

Building America since 1975, Grip-Rite is preferred by pFor the most comprehensive selection of nails and screws, look for Grip-Rite Fasteners, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite Fasteners has the optimal fastening solution. There are many sizes and styles of nails and screws available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.rofessionals nationwide and is the brand you turn to when you need to get a job done right.


  • • Zinc plated, black phosphate and exterior coated
  • • Well designed for maximum holding power
  • • Hex head for easy driving
  • • Use with self-piercing
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.