Self-Drilling Screw, 3/4 in, Zinc Plated Steel External Hex Drive

  • Mfr # NHWD8341

  • Zoro # G1769150


product price: $12.55
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
#8-18
Fastener Length
3/4 in
Head Width
8 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHWD8341
Zoro #
G1769150
UPC #
764666737358
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-18
Fastener Length
3/4 in
Head Width
8 mm

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASTM C-954 and C-1513

Description

Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial, industrial and residential applications. Whether the job involves drywall, steel framing, mobile home construction, electrical or plumbing work, plastering or metal roofing, Pro-Twist has the optimal fastener for every situation.


  • • Designed for heavy gauge steel to steel applications
  • • Zinc plated and exterior coated
  • • Easy to use
  • • Manufactured in a factory that meets ISO-9002 and -14001 requirements
  • • Meets or exceeds ASTM C-954 or C-1513
  • • Adheres to the code listing ICC-ES evaluation report ESR-1408

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.