Sheet Metal Screw, 1/2" x 2 in, Hex Head, Hex Drive
Mfr # HHSB08012P
Zoro # G606952311
product price:Â $11.59
/eaKey Features
Hex Head
Pointed Tip
System of Measurement
Inch
Screw Size
1/2"
Fastener Length
2 in
Finish
PrimeGuard Plus Coated
Materials for Use With
Light Gauge Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HHSB08012P
Zoro #
G606952311
UPC #
764666584433
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/2"
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Pointed
Finish
PrimeGuard Plus Coated
Materials for Use With
Light Gauge Metal
Item
Sheet Metal Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.