Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Screw, #7 x 7/16 in, Black Phosphate Pan Head Phillips Drive, 400 PK

  • Mfr # 716FPHS1

  • Zoro # G805310325


product price: $7.49
/pk 400, $0.02/ea
Sold in multiples of 12 for $89.88

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#7
Fastener Length
7/16 in
Drive Size
#2
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716FPHS1
Zoro #
G805310325
UPC #
764666111943
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
7/16 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASTM C-1002, ASTM C-1513

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite Fastness, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite Fastness has the optimal fastening solution. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • For attaching steel stud and framing
  • • Coated with fine threads
  • • Excellent holding power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products