
Sheet Metal Screw, #8, 1/2 in, PrimeGuard Plus Coated Flange Hex Head External Hex Drive, 100 PK
Mfr # HHSB08012P
Zoro # G405313085
product price: $10.99
/pk 100, $0.11/eaKey Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/2 in
Finish
PrimeGuard Plus Coated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHSB08012P
Zoro #
G405313085
UPC #
764666584433
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Finish
PrimeGuard Plus Coated
Materials for Use With
Metal
Item
Sheet Metal Screw
Description
Zip screws are the contractors choice for fastening downspouts and elbows together. ZIP screws taper down to a sharp point that allows them to create their own holes as you drive them into a substrate, as long as the material isn’t too hard. Unlike other screws, like wooden rivets, a ZIP screw’s shank is hard. These screws allow you to apply extra force with less slippage or damage to the recess
- • Easy to install
- • For light-gauge sheet-metal
- • Made of high quality
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.