Shop All Staples
Grip-Rite
Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel
Mfr # MAXB64888
Zoro # G6437962
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1-1/4 in
- Crown Style Narrow
- Crown Width 1/4 in
- Material 18-8 Stainless Steel
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Length | 1-1/4 in. |
Details
Description
Product details about the GRIP-RITE - MAXB64888 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - MAXB64888 Staples are designed with an 18-gauge thickness and a leg length of 1-1/4 inches. These dimensions, along with the narrow crown style and a width of 1/4 inch, make these staples suitable for various general fastening tasks. The L-style type further enhances their versatility in different applications.
Crafted from high-quality 18-8 stainless steel, these staples offer durability and resistance to corrosion. Their plain finish adds to their robustness while maintaining a sleek stainless steel color that blends well with most materials they're applied to.
These GRIP-RITE - MAXB64888 Staples are compatible with many staple guns that accommodate an L-style staple of this gauge and size. Please verify your tool's specifications before purchase to ensure compatibility. With the right tools, these staples can be used effectively for numerous fastening needs across diverse industries.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - MAXB64888 Staples are designed with an 18-gauge thickness and a leg length of 1-1/4 inches. These dimensions, along with the narrow crown style and a width of 1/4 inch, make these staples suitable for various general fastening tasks. The L-style type further enhances their versatility in different applications.
Crafted from high-quality 18-8 stainless steel, these staples offer durability and resistance to corrosion. Their plain finish adds to their robustness while maintaining a sleek stainless steel color that blends well with most materials they're applied to.
These GRIP-RITE - MAXB64888 Staples are compatible with many staple guns that accommodate an L-style staple of this gauge and size. Please verify your tool's specifications before purchase to ensure compatibility. With the right tools, these staples can be used effectively for numerous fastening needs across diverse industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, M6-1.00 Thread Size, Steel, 5000 PK (M57386)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (EK40415)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37420.056.0001)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64912)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- GRIP-RITE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 5000 PK (GRN175M)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (GRL13)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-505)
- Grip-Rite