Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK

  • Mfr # GRL13

  • Zoro # G605998228


product price:  $22.55

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRL13
Zoro #
G605998228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
1 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Electro Galvanized
Type
L-Style

Description

Building America since 1975, Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right. Whether that job is residential or commercial, spanning days or months, we know reputations are built on quality, value and trust.


  • • Primary applications include, casing, finish, trim, moulding, base and cabinets
  • • Easy to use
  • • Long lasting
  • • Not recommended for use in cedar or outdoor projects where surface rust in unacceptable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.