Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK

  • Mfr # TH158

  • Zoro # G605994077


product price: $80.79
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Trim Head
Square Drive
System of Measurement
Inch
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH158
Zoro #
G605994077
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Square
Item
Wood Screw

Description

Building America since 1975, Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right. Whether that job is residential or commercial, spanning days or months, we know reputations are built on quality, value and trust.


  • • For attaching wood trim & base over gypsum to light gauge steel studs
  • • Countersunk like finishing nails
  • • Fits securely on driver bit, enabling one handed fastening
  • • Fine thread provides superior holding power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.