
Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK
Mfr # PTN1S1
Zoro # G005994189
product price: $11.85
/pk 313, $0.04/eaKey Features
Bugle Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Interior/Exterior
Exterior
Standards
ASTM B-117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN1S1
Zoro #
G005994189
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Interior/Exterior
Exterior
Standards
ASTM B-117
Item
Wood Screw
Description
Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
- • For outdoor projects including decks and fences
- • Easy to use
- • Easy to fit
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.