Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #6, 2-1/4 in, Trim Head Square Drive, 3000 PK

  • Mfr # TH214

  • Zoro # G305994186


product price: $81.19
/pk 3000, $0.03/ea
Free Shipping & Returns

Key Features

Trim Head
Square Drive
System of Measurement
Inch
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH214
Zoro #
G305994186
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Square
Item
Wood Screw

Description

Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Wood trim & base over gypsum to light gauge steel studs
  • • Countersunk like finishing nails
  • • Fits securely on driver bit, enabling one handed fastening
  • • Fine thread provides superior holding power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.