
Wood Screw, #9 x 2-1/2 in, Flat Head, Torx Drive
Mfr # 212GCS1
Zoro # G301258602
product price: $10.99
/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#9
Fastener Length
2-1/2 in
Drive Size
T25
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212GCS1
Zoro #
G301258602
UPC #
764666681576
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Drive Size
T25
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Finish
Zinc Yellow
Standards
ASTM B-117
Item
Wood Screw
Description
Grip-Rite interior gold construction screws are the reliable choice for a multitude of indoor fastening solutions, including cabinetry, trim, doors, shelving, general woodworking, and non-structural framing, among others. Featuring T-25 star drives and type 17 points, they engage quickly and do not require predrilling. An all-purpose screw for reliable results during interior construction.
- • T-17 point eliminates the need to pre-drill and reduces splitting
- • Star drive head reduces bit spinout
- • Nibs under drive head seat fastener perfectly in wood
- • Auger threads aggressively cut through wood
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.