
55 Gallon 1.5 Mil, Clear Blue, 100 PK
Mfr # RBTBXHD
Zoro # G316218776
product price: $49.99
/pk 100, $0.50/eaKey Features
Thickness
1.5 Mil
Capacity
55 Gallon
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBTBXHD
Zoro #
G316218776
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.5 Mil
Details
Capacity
55 Gallon
Material
Polyethylene
Color
Clear Blue
Description
These Blue Transparent X-Heavy Duty Recycling Trash Bags are built to handle heavy recyclables with strength and clarity. With a 1.5 mil thickness and 55-gallon capacity, theyre ideal for industrial, commercial, or municipal recycling needs. Each bag is individually folded for convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.