
OdorShield Small Drawstring Trash Bags, 4 gal, Cherry Blossom Scent, 0.5 mil, 18" x 17", Pink, 34PK
Mfr # 79274
Zoro # G515960780
product price:Â $13.25
/pk 34, $0.39/eaKey Features
Capacity
4 gal
Strength Rating
Strong
Bag Closure Type
Drawstring
Size
Small
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79274
Zoro #
G515960780
UPC #
-
Country of Origin
Thailand
Dimensions
Size
Small
Thickness
0.5 mil
Width
18 in
Height
17 in
Details
Capacity
4 gal
Strength Rating
Strong
Bag Closure Type
Drawstring
Color
Pink
Scent
Cherry Blossom
Item
Small & Medium Waste Basket Bags
Description
Glad OdorShield Drawstring Trash Bags with Febreze provide strength plus odor control, to keep your home smelling fresh. These small garbage bags are made with OdorShield technology and Febreze freshness to provide continuous odor neutralization, based on time lapse technical evaluation. Featuring printed design around the internal ring of the bag, these trash bags add an aesthetic touch to any room when it is folded around the edge of the can. These scented trash bags fit small size trash cans and are great for in the bathroom, in home office, bedroom and laundry room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.