BLUT1 1IN BLUE PAINTER'S TAPE

  • Mfr # BLUT1
  • Zoro # G424980855
product price: 
$
4.69
/ea
Sold in multiples of 2 for $9.38

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BLUT1
Zoro #
G424980855
UPC #
816821000071
Country of Origin
Unknown

Description

BLUT1 1 in Blue Painter's Tape Product Overview The BLUT1 Blue Painter's Tape is designed to help create clean, professional paint lines while protecting adjacent surfaces during painting, finishing, and decorating projects. Its easy-to-apply construction conforms to a variety of surfaces and removes cleanly after use, helping reduce paint bleed and minimizing cleanup. Ideal for both professional painters and DIY users, this tape is suitable for masking walls, trim, baseboards, glass, and other common project surfaces. Key Features • 1 in wide blue painter's masking tape • Helps create sharp, clean paint lines • Designed for temporary surface protection during painting • Easy application with hand-tear capability • Removes cleanly from most surfaces when used as directed • Suitable for interior and exterior painting projects • Conforms to curves and irregular surfaces • Ideal for masking, labeling, decorating, and craft applications Specifications • Model Number: BLUT1 • Product Type: Blue Painter's Tape • Width: 1 in • Color: Blue • Material: Crepe Paper Masking Tape • Adhesive Type: Pressure-Sensitive Adhesive • Surface Compatibility: Painted Walls, Trim, Glass, Metal, Wood, and Similar Surfaces • Application: Paint Masking and Surface Protection Applications • Interior painting projects • Exterior painting projects • Surface masking and protection • Trim and molding paint work • Baseboard painting • Window and glass masking • Decorative painting projects • Arts and crafts applications • General household and professional painting tasks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews