BLUT2 2 INCH BLLUE PAINTER'S TAPE
- Mfr # BLUNT2
- Zoro # G824973822
product price:Â
$
9.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLUNT2
- Zoro #
- G824973822
- UPC #
- 816821000057
- Country of Origin
- Unknown
Description
GRIP TIGHT TOOLS BLUT2 2 IN BLUE PAINTERS TAPE
Achieve crisp, clean paint lines with the Grip Tight Tools BLUT2 Blue Painters Tape. Engineered for professional and DIY painting projects, this high quality masking tape offers reliable adhesion while ensuring clean removal without surface damage. Its flexible crepe backing easily conforms to curves and corners, making it ideal for detailed work across a wide range of surfaces.
Details
- Brand: Grip Tight Tools
- Model Number: BLUT2
- Product Type: Painters tape
- Tape Width: 2 in
- Tape Length: 60 yd
- Thickness: 5 mil
- Adhesive Type: Acrylic based adhesive
- Surface Type: Multi surface use
- Package Contents: 1 roll painters tape
- Number Of Items In Package: 1
Key Features
- Color: Blue
- Size: 2 in width standard roll
- Materials: Crepe paper backing with pressure sensitive adhesive
- Adhesion Strength: Medium hold designed for clean release
- Removal Time: Up to 14 days clean removal without residue
- Temperature Resistance: Up to 200 F during application
- Flexibility: Conforms easily to curved and uneven surfaces
- Edge Performance: Sharp paint lines with bleed resistant barrier
- Tear Type: Easy hand tear for quick application
- Warnings: Not intended for permanent bonding avoid prolonged exposure to extreme heat or moisture
Applications
- Interior Painting: Masking walls trim ceilings and baseboards
- Exterior Painting: Suitable for windows siding and outdoor trim
- Automotive Projects: Temporary masking for detailing and refinishing
- Crafting: Clean edges for art projects stenciling and decorative work
- General Masking: Surface protection during light duty repairs and finishing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.