Shop GRIP TIGHT TOOLS
Create Account
BLUT15 1-1/2IN BLUE PAINTER'S TAPE
- Mfr # BLUT15
- Zoro # G524987914
product price:
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLUT15
- Zoro #
- G524987914
- UPC #
- 816821000064
- Country of Origin
- Unknown
Description
GRIP TIGHT TOOLS BLUT15 1-1/2 IN BLUE PAINTER'S TAPE
Designed for precision masking and clean paint lines, this professional-grade blue painter’s tape from Grip Tight Tools delivers reliable adhesion and smooth removal for both DIY and professional applications. The BLUT15 model provides dependable surface protection while preventing paint bleed-through, making it ideal for detailed projects and multi-surface use.
DETAILS
- Manufacturer: Grip Tight Tools
- Model Number: BLUT15
- Product Type: Painter’s Tape
- Package Contents: 1 roll of blue painter’s tape
- Tape Width: 1 1/2 in
- Tape Length: 60 yd
- Core Size: 3 in
- Total Items Included: 1
KEY FEATURES
- Color: Blue
- Size: 1 1/2 in width
- Length: 60 yd roll
- Material: Crepe paper backing
- Adhesive Type: Acrylic based adhesive
- Series: Professional grade
- Edge Performance: Crisp paint lines with minimal bleed
- Removal: Clean removal with low residue
- Flexibility: Conforms easily to curves and uneven surfaces
- Surface Compatibility: Painted walls wood glass metal trim
- Indoor Outdoor Use: Indoor applications
- Durability: Tear resistant backing for controlled application
- Warnings: Ensure surface is clean and dry before application
APPLICATIONS
- Interior painting projects requiring sharp edges
- Masking baseboards trim and window frames
- Protecting glass metal and finished wood surfaces
- Craft and DIY painting tasks
- Temporary labeling and bundling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.