Shop GRIP TIGHT TOOLS
Create Account
FCP16 NYLON FAUCET 16IN 3/8 OD X 1/2 FPT
- Mfr # FCP16
- Zoro # G724981361
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCP16
- Zoro #
- G724981361
- UPC #
- 810191401483
- Country of Origin
- Unknown
Description
FCP16 Nylon Faucet Connector 16 in 3/8 in OD x 1/2 in FPT Key Features
- Reinforced PVC inner hose with braided nylon sleeve for durability and flexibility.
- Corrosion-resistant construction for long service life.
- Brass fittings provide reliable water supply connections.
- Lead-free compliant for potable water applications.
- Flexible design simplifies installation in confined spaces.
- Model Number: FCP16
- Overall Length: 16 in
- Inlet Connection: 3/8 in OD Compression
- Outlet Connection: 1/2 in FPT
- Hose Material: Reinforced PVC
- Outer Covering: Braided Nylon
- Fitting Material: Brass
- Compliance: Lead-Free
- Certification: IAPMO and ANSI/CAN 61 Compliant
- Kitchen faucet installations
- Bathroom faucet replacements
- Residential plumbing repairs
- Commercial plumbing maintenance
- Flexible water supply connections
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.