Shop GRIP TIGHT TOOLS

FCP20 NYLON FAUCET 20IN 3/8 OD X 1/2 FPT

  • Mfr # FCP20
  • Zoro # G724987868

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCP20
Zoro #
G724987868
UPC #
810191401490
Country of Origin
Unknown

Description

FCP20 Nylon Faucet Connector 20 in 3/8 in OD x 1/2 in FPT Key Features • Reinforced PVC inner hose provides dependable water flow and long-lasting durability. • Braided nylon outer sleeve enhances flexibility while helping protect against wear and abrasion. • Corrosion-resistant construction suitable for potable water supply applications. • Standard brass fittings offer reliable connections and leak-resistant performance. • Patented structural nut design helps ensure secure installation. • Flexible design simplifies installation in tight spaces beneath sinks and fixtures. • Lead-free compliant for residential and commercial plumbing systems. Specifications • Model Number: FCP20 • Product Type: Faucet Supply Connector • Overall Length: 20 in • Inlet Connection: 3/8 in OD Compression • Outlet Connection: 1/2 in FPT • Hose Material: Reinforced PVC • Outer Covering: Braided Nylon • Fitting Material: Brass • Color: White Braided Nylon • Compliance: Lead-Free • Certification: IAPMO and ANSI/CAN 61 Compliant Applications • Kitchen faucet installations and replacements. • Bathroom faucet supply line connections. • Residential plumbing repairs and maintenance. • Commercial plumbing fixture installations. • Water supply connections requiring a flexible connector. • Tight-space applications where rigid piping is impractical.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.