Shop GRIPPAZ
See all product information
Create Account
Extended Use Ambidextrous Nitrile Glove with Textured Fish Scale Grip, 8 Mil, Bagged, 48PK
- Mfr # 67-308/5XL
- Zoro # G524211866
product price:Â
$
17.15
/pk of 48, $0.36/ea
Sold in multiples of 10Â pks for
$171.50
Key Features
Application
Inspection Assembly and Inspection Equipment Maintenance and Repair Painting and Printing Automotive Applications
Size
5XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67-308/5XL
- Zoro #
- G524211866
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Size
- 5XL
Details
- Application
- Inspection Assembly and Inspection Equipment Maintenance and Repair Painting and Printing Automotive Applications
- Color
- Blue
Description
Patented design on the inside and outside of glove provides excellent grip for handling wet, slippery food, 8 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture- resistant than conventional single- use disposable gloves - for prolonged use and reduced waste, Specially formulated for excellent performance with fatty foods , ASTM D6978 Chemotherapy Drug Tested - Protection against Fentanyl, ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 10^8 ohms, 12%RH, 48hrs 100Volts, Material complies with 21 CFR in repeated use and contact applications, Proprietary nitrile blend offers enhanced flexibility, comfort and mobility - reducing hand fatigue, Food grade blue gloves and packaging for alignment with food safety protocols, Ambidextrous glove design reduces waste by eliminating the need to split pairs, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Packaged 48 gloves per bag
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.