Shop MORNING PRIDE
See all product information
Create Account
Turnout Pants, Black, 2XL, Inseam 30 In.
- Mfr # RNG-240D
- Zoro # G0167483
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Material Trade Name
Nomex(R)
Color
Black
Inseam
30 in
Standards
NFPA 1971, Current Edition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNG-240D
- Zoro #
- G0167483
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2XL
- Fits Waist Size
- 48 in
- Trim Width
- 3 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Details
- Item
- Flame Resistant Pants
- Material Trade Name
- Nomex(R)
- Color
- Black
- Inseam
- 30 in
- Standards
- NFPA 1971, Current Edition
- Lining Material
- Aralite/Nomex(R) Facecloth
- Trim Color
- Orange
- Pockets
- (2) 8 x 8 x 1-1/2 in Bellow Pockets
- Closure Type
- Hook-and-Loop
- Trim Material
- Scotchlite(TM) Reflective
- Material
- Aramid Fiber
- Includes
- Dyna-Fit Suspenders
- Number of Pockets
- (2) 8 x 8 x 1-1/2 in Bellow Pockets
- Waist Closure
- hook-and-loop
- Front Closure
- Hook-and-Loop
- Shell Material
- Aramid Fiber
- Wire Color
- Black
Description
Turnout Pants, Size 2XL, Fits Waist Size 48 in, Inseam 30 in, Black, Trim Color Orange, Trim Width 3 in, Trim Material Scotchlite(TM) Reflective, Material Aramid Fiber, Lining Material Aralite/Nomex(R) Facecloth, Closure Type Hook-and-Loop, Pockets (2) 8 x 8 x 1-1/2 in Bellow Pockets, Includes Dyna-Fit Suspenders, Standards NFPA 1971, Current Edition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.